Zoro Homepage

Light Metal Spirit Level with Magnet, Length: 600mm

  • Mfr # 467025 600

  • Zoro # G314554777


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Magnetic/Nonmagnetic
Permanent magnet
Cross Section
24 × 55 mm
No. of Horizontal Vials
1
Error Limit in Normal Position
0.5-mm/m
Error Limit for Overhead Measurement
0.75-mm/m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467025 600
Zoro #
G314554777
UPC #
-
Country of Origin
Germany

Dimensions

Length
600 mm

Details

Magnetic/Nonmagnetic
Permanent magnet
Item
Spirit level
Cross Section
24 × 55 mm
No. of Horizontal Vials
1
Error Limit in Normal Position
0.5-mm/m
Error Limit for Overhead Measurement
0.75-mm/m
Type of Measurement Face
Prismatic Measuring Faces
No. of Vertical Vials
1
Housing Material
Aluminium

Description

Thick-walled anodised aluminium profile with very high rigidity. Flat and Vee-form measuring faces for perfect alignment on surfaces, pipes and edges. Flush horizontal vial with magnifying effect creates distortion-free view of the vial bubble. With powerful permanent magnets.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.