
Long Ball End Hex Bit Socket, 1/2 inch Dr, 10 mm, 643439 10
Mfr # 643439 10
Zoro # G814371430
product price: $21.19
/eaKey Features
Overall Length
140 mm
Diameter
23.5 mm
Material
Chrome vanadium steel
With Ball Point
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643439 10
Zoro #
G814371430
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Length
140 mm
Tip Size
10 mm
Diameter
23.5 mm
Details
Item
Hexagon screwdriver
Material
Chrome vanadium steel
With Ball Point
Yes
Description
High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120. Application: For screw tightening at angles less than 25 Deg. Material: Chrome vanadium steel, satin chromium plated. Square drive: 1/2 in drive end: 23.5 mm Length: 140 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.