Zoro Homepage

Long Ball End Hex Bit Socket, 1/2 inch Dr, 6 mm, 643439 6

  • Mfr # 643439 6

  • Zoro # G614371326


product price: $21.19
/ea

Key Features

Hexagon
6 mm
Material
Chrome vanadium steel
With Ball Point
Yes
Diameter
23.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643439 6
Zoro #
G614371326
UPC #
-
Country of Origin
Czechia

Dimensions

Tip Size
6 mm
Diameter
23.5 mm

Details

Item
Hexagon screwdriver
Hexagon
6 mm
Material
Chrome vanadium steel
With Ball Point
Yes

Description

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120. Application: For screw tightening at angles less than 25 Deg. Material: Chrome vanadium steel, satin chromium plated. Square drive: 1/2 in drive end: 23.5 mm Length: 140 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.