Zoro Homepage

Long Ball End Hex Bit Socket, 1/2 inch Dr, 8 mm, 643439 8

  • Mfr # 643439 8

  • Zoro # G314371336


product price: $21.19
/ea

Key Features

Overall Length
140 mm
Material
Chrome vanadium steel
With Ball Point
Yes
Diameter
23.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643439 8
Zoro #
G314371336
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
140 mm
Tip Size
8 mm
Diameter
23.5 mm

Details

Item
Hexagon screwdriver
Material
Chrome vanadium steel
With Ball Point
Yes

Description

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120. Application: For screw tightening at angles less than 25 Deg. Material: Chrome vanadium steel, satin chromium plated. Square drive: 1/2 in drive end: 23.5 mm Length: 140 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.