Shop GARANT
See all product information
Create Account
Long Extension for Abors, Connection: HW20
- Mfr # 237668 HW20
- Zoro # G415453184
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Size
24
Shank
ABS
Series
Power Drill
Overall Length
135 mm
Reach Length
72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237668 HW20
- Zoro #
- G415453184
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Shank
- ABS
- Series
- Power Drill
- Connection
- HW20
- Machining Strategy
- HPC
- Point Angle
- 180 Deg
- Coolant Through
- Yes
- Overhang
- 104 mm
- No. of Cutting Edges
- 2
Dimensions
- Size
- 24
- Overall Length
- 135 mm
- Reach Length
- 72 mm
- ABS Shank Sizes
- 50 mm
- Depth Limit (Indexable Drill)
- 3 x D
Description
Extension long HW20 Length L: 35 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.