Shop GARANT
See all product information
Create Account
Long Extension for Abors, Connection: HW25
- Mfr # 237668 HW25
- Zoro # G815499751
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Shank
ABS
Size
25
Series
Power Drill
Overall Length
139 mm
Machining Strategy
HPC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237668 HW25
- Zoro #
- G815499751
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Size
- 25
- Overall Length
- 139 mm
- ABS Shank Sizes
- 50 mm
- Depth Limit (Indexable Drill)
- 3 x D
- Reach Length
- 75 mm
Details
- Item
- Indexable Drill
- Shank
- ABS
- Series
- Power Drill
- Machining Strategy
- HPC
- Overhang
- 108 mm
- Connection
- HW25
- No. of Cutting Edges
- 2
- Coolant Through
- Yes
- Point Angle
- 180 Deg
Description
Extension long HW25 Length L: 45 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.