Shop GARANT
See all product information
Create Account
Long Extension for Abors, Connection: HW40
- Mfr # 237668 HW40
- Zoro # G415453177
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Shank
ABS
Overall Length
156 mm
Size
30
Series
Power Drill
ABS Shank Sizes
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237668 HW40
- Zoro #
- G415453177
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 156 mm
- Size
- 30
- ABS Shank Sizes
- 50 mm
- Reach Length
- 90 mm
- Depth Limit (Indexable Drill)
- 3 x D
Details
- Item
- Indexable Drill
- Shank
- ABS
- Series
- Power Drill
- No. of Cutting Edges
- 2
- Overhang
- 125 mm
- Connection
- HW40
- Coolant Through
- Yes
- Machining Strategy
- HPC
- Point Angle
- 180 Deg
Description
Extension long HW40 Length L: 80 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.