Long Extension for Abors, Connection: HW50
- Mfr # 237668 HW50
- Zoro # G615453168
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Overall Length
173 mm
Size
32
Shank
ABS
Series
Power Drill
Point Angle
180 Deg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237668 HW50
- Zoro #
- G615453168
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 173 mm
- Size
- 32
- ABS Shank Sizes
- 63 mm
- Reach Length
- 96 mm
- Depth Limit (Indexable Drill)
- 3 x D
Details
- Item
- Indexable Drill
- Shank
- ABS
- Series
- Power Drill
- Point Angle
- 180 Deg
- Machining Strategy
- HPC
- Overhang
- 135 mm
- Coolant Through
- Yes
- Connection
- HW50
- No. of Cutting Edges
- 2
Description
Extension long HW50 Length L: 70 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.