Shop GARANT
See all product information
Create Account
Long Extension for Abors, Connection: HW63
- Mfr # 237668 HW63
- Zoro # G715453167
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Overall Length
184 mm
Size
35
Series
Power Drill
Shank
ABS
Coolant Through
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237668 HW63
- Zoro #
- G715453167
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 184 mm
- Size
- 35
- Depth Limit (Indexable Drill)
- 3 x D
- Size (in.)
- 1-3/8 in
- ABS Shank Sizes
- 63 mm
- Reach Length
- 105 mm
Details
- Item
- Indexable Drill
- Series
- Power Drill
- Shank
- ABS
- Coolant Through
- Yes
- No. of Cutting Edges
- 2
- Machining Strategy
- HPC
- Point Angle
- 180 Deg
- Overhang
- 146 mm
- Connection
- HW63
Description
Extension long HW63 Length L: 135 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.