Shop GARANT
See all product information
Create Account
Long Extension for Abors, Connection: HW80
- Mfr # 237668 HW80
- Zoro # G215453186
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Size
40
Overall Length
201 mm
Series
Power Drill
Shank
ABS
No. of Cutting Edges
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237668 HW80
- Zoro #
- G215453186
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Series
- Power Drill
- Shank
- ABS
- No. of Cutting Edges
- 2
- Connection
- HW80
- Overhang
- 163 mm
- Coolant Through
- Yes
- Point Angle
- 180 Deg
- Machining Strategy
- HPC
Dimensions
- Size
- 40
- Overall Length
- 201 mm
- Depth Limit (Indexable Drill)
- 3 x D
- Reach Length
- 120 mm
- ABS Shank Sizes
- 63 mm
Description
Extension long HW80 Length L: 180 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.