Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Hex Bit Socket, 1/2 inch Dr, 12 mm, 643329 12

  • Mfr # 643329 12

  • Zoro # G614371111


product price: $17.65
/ea

Key Features

Hexagon
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643329 12
Zoro #
G614371111
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
12 mm

Details

Item
Bit Socket
Hexagon
12 mm

Description

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120. Standard: DIN 7422 Material: Chrome vanadium steel, chrome-plated. Bit made of hard tough material, bright finish. Square drive: 1/2 in drive end: 22.5 mm Length: 140 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.