Zoro Homepage

Long Hex Bit Socket, 1/2 inch Dr, 8 mm, 643329 8

  • Mfr # 643329 8

  • Zoro # G514371068


product price: $15.45
/ea

Key Features

Overall Length
140 mm
Hexagon
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643329 8
Zoro #
G514371068
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
140 mm
Tip Size
8 mm

Details

Item
Bit Socket
Hexagon
8 mm

Description

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120. Standard: DIN 7422 Material: Chrome vanadium steel, chrome-plated. Bit made of hard tough material, bright finish. Square drive: 1/2 in drive end: 22.5 mm Length: 140 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.