Zoro Homepage

Long Hex Bit Socket, with Retainer Ball, 3/8 inch Dr, 5 mm

  • Mfr # 637609 5

  • Zoro # G814371997


product price: $16.59
/ea

Key Features

Hexagon
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637609 5
Zoro #
G814371997
UPC #
-
Country of Origin
Czechia

Dimensions

Tip Size
5 mm

Details

Item
Bit Socket
Hexagon
5 mm

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120. Advantage: Hexagon screwdriver set with retainer ball, for secure clamping of the inserted screw Standard: DIN 7422 Material: Chrome vanadium steel, satin chromium plated. Square drive: 3/8 in drive end: 17.5 mm Length: 107 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.