Zoro Homepage

Long Life Silicon Carbide Flap Disc, 115 mm, Grit: 40

  • Mfr # 565380 40

  • Zoro # G014556774


product price: $4.45
/ea
Sold in multiples of 10 for $44.50

Key Features

Overall Diameter
115 mm
Connector Size
22.23 mm
Backing Material
Glass fibre pad
Abrasive Material
Silicon carbide (SiC)
Shape description
Dished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565380 40
Zoro #
G014556774
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Diameter
115 mm
Connector Size
22.23 mm

Details

Item
Abrasive flap disc
Backing Material
Glass fibre pad
Abrasive Material
Silicon carbide (SiC)
Grit
40
Shape description
Dished
Iron, Sulphur and Chlorine Constituents
< 0.1 %

Description

Particularly coarse Silicon Carbide grit, does not clog. Sturdy glass Fiber pad for optimum contact pressure. Application: Edge and surface grinding of aluminium and Fiber-reinforced materials. maximum circumferential speed: 80 m/s Shape description: dished Bore : 22.23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.