
Long Torx Bit Socket, 1/4 inch Dr, TX25, 631769 TX25
Mfr # 631769 TX25
Zoro # G114371055
product price: $13.25
/eaKey Features
Finish
Matt Chrome-Plated
Size
4.4 mm
Diameter
12.5 mm
Material
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
631769 TX25
Zoro #
G114371055
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
TX25
Size
4.4 mm
Diameter
12.5 mm
Details
Item
Screwdriver for TORX screws
Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Description
Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Material: Chrome vanadium steel, satin chromium plated. Square drive: 1/4 in Profile size A: 4.4 mm drive end: 12.5 mm Length: 100 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.