Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Torx Bit Socket, 3/8 inch Dr, TX30, 637549 TX30

  • Mfr # 637549 TX30

  • Zoro # G814371553


product price: $15.45
/ea

Key Features

Overall Length
107 mm
Diameter
17.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637549 TX30
Zoro #
G814371553
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
107 mm
Tip Size
TX30
Diameter
17.5 mm

Details

Item
Screwdriver for TORX screws

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120. Bit made from high-alloy special steel, bright finished. Material: Chrome vanadium steel, satin chromium plated. Square drive: 3/8 in Profile size A: 5.5 mm drive end: 17.5 mm Length: 107 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.