
Long Torx Bit Socket, 3/8 inch Dr, TX30, 643639 TX30
Mfr # 643639 TX30
Zoro # G714371653
product price: $17.55
/eaKey Features
Overall Length
140 mm
Finish
Matt Chrome-Plated
Tip Size
TX30
Diameter
23.5 mm
Material
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643639 TX30
Zoro #
G714371653
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Length
140 mm
Tip Size
TX30
Size
5.5 mm
Diameter
23.5 mm
Details
Item
Screwdriver for TORX screws
Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Description
High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120. Material: Chrome vanadium steel, satin chromium plated. Square drive: 1/2 in Profile size A: 5.5 mm drive end: 23.5 mm Length: 140 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.