Zoro Homepage

Long Torx Bit Socket, 3/8 inch Dr, TX40, 643639 TX40

  • Mfr # 643639 TX40

  • Zoro # G214371641


product price: $17.55
/ea

Key Features

Overall Length
140 mm
Finish
Matt Chrome-Plated
Tip Size
TX40
Material
Chrome vanadium steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643639 TX40
Zoro #
G214371641
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
140 mm
Tip Size
TX40
Size
6.6 mm

Details

Item
Screwdriver for TORX screws
Finish
Matt Chrome-Plated
Material
Chrome vanadium steel

Description

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120. Material: Chrome vanadium steel, satin chromium plated. Square drive: 1/2 in Profile size A: 6.6 mm drive end: 23.5 mm Length: 140 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.