
Long Torx Bit Socket, 3/8 inch Dr, TX50, 643639 TX50
Mfr # 643639 TX50
Zoro # G314371763
product price: $18.75
/eaKey Features
Finish
Matt Chrome-Plated
Tip Size
TX50
Diameter
23.5 mm
Material
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643639 TX50
Zoro #
G314371763
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
TX50
Size
8.8 mm
Diameter
23.5 mm
Details
Item
Screwdriver for TORX screws
Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Description
High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120. Material: Chrome vanadium steel, satin chromium plated. Square drive: 1/2 in Profile size A: 8.8 mm drive end: 23.5 mm Length: 140 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.