
Low Profile Ratchet, 1/4 inch Drive, 72 Teeth
Mfr # 630357 LOWPROFILE
Zoro # G714403835
product price: $38.15
/eaKey Features
Overall Length
115 mm
Number of Geared Teeth
72
Working arc
5 Degrees
Ratchet reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
630357 LOWPROFILE
Zoro #
G714403835
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
115 mm
Details
Number of Geared Teeth
72
Working arc
5 Degrees
Ratchet reversible
Yes
Description
Suitable for: Socket range, Low Profile, inch, square, no. 630355, size 14. wrench length L: 115 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.