Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M24X1 HSS-E Round Die, Closed/Pre-Slit Form

  • Mfr # 141055 24X1

  • Zoro # G914388499


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Thread Type
MF
Die Material
HSS E
Standards
EN 22568
Size
24X1 mm
Pitch
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141055 24X1
Zoro #
G914388499
UPC #
-
Country of Origin
Germany

Dimensions

Die Thread Size
M24X1
Size
24X1 mm

Details

Item
Die
Thread Type
MF
Die Material
HSS E
Standards
EN 22568
Pitch
1 mm

Description

Closed, pre-slit form, with tapered lead chamfer on both sides. 2 turns lead chamfer. Lapped and nitrided, rake approx. 15 Deg. For stainless and high-tensile steels. Cutting direction: right-hand Tolerance class: DIN 13 6g Pitch: 1 mm External Dia. 55 mm Height: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.