
M24X3 HSS Hex Die
Mfr # 140920 M24
Zoro # G114387841
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140920 M24
Zoro #
G114387841
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M24
Description
External hexagon for standard socket size. Without tapered spiral point. 1 3/4 turns lead chamfer. Note: For re-cutting damaged threads or for cutting where access is difficult. Tolerance class: DIN 13 6g Pitch: 3 mm Width across flats: 50 mm Height: 22 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.