Zoro Homepage

M27X3 HSS Hex Die

  • Mfr # 140920 M27

  • Zoro # G114387797


product price: $147.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140920 M27
Zoro #
G114387797
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M27

Description

External hexagon for standard socket size. Without tapered spiral point. 1 3/4 turns lead chamfer. Note: For re-cutting damaged threads or for cutting where access is difficult. Tolerance class: DIN 13 6g Pitch: 3 mm Width across flats: 60 mm Height: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.