Zoro Homepage

M4 x 0.7 x 9.3 mm Torx Screw

  • Mfr # 231999 20IP

  • Zoro # G915853927


product price: $25.19
/ea

Key Features

Torx Drive
Fastener Length
9.3 mm
Thread Size
M4 x 0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231999 20IP
Zoro #
G915853927
UPC #
-
Country of Origin
Germany

Dimensions

Fastener Length
9.3 mm
Thread Size
M4 x 0.7

Details

Item
Screw
Drive
Torx

Description

Torx Plus screw 20IP Drive: 20IP Thread: M5 Overall length: 30 mm Tightening torque: 7.5 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.