Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M42X4.5 HSS Round Die, Closed/Pre-Slit Form

  • Mfr # 140300 M42

  • Zoro # G814391520


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Thread Type
M
Die Material
HSS
Pitch
4.5 mm
Standards
EN 22568
Size
M42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140300 M42
Zoro #
G814391520
UPC #
-
Country of Origin
Germany

Dimensions

Die Thread Size
M42X4.5
Size
M42 mm

Details

Item
Die
Thread Type
M
Die Material
HSS
Pitch
4.5 mm
Standards
EN 22568

Description

Closed, pre-slit form. M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Cutting direction: right-hand Tolerance class: DIN 13 6g Pitch: 4.5 mm External Dia. 75 mm Height: 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.