Zoro Homepage

M4X0.7 HSS Round Die, Left-Hand, Closed/Pre-Slit Form

  • Mfr # 140620 M4

  • Zoro # G514387588


product price: $72.59
/ea

Key Features

Thread Type
M-LH
Die Material
HSS
Standards
EN 22568
Size
M4 mm
Pitch
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140620 M4
Zoro #
G514387588
UPC #
-
Country of Origin
Germany

Dimensions

Die Thread Size
M4X0.7
Size
M4 mm

Details

Item
Die
Thread Type
M-LH
Die Material
HSS
Standards
EN 22568
Pitch
0.7 mm

Description

Closed, pre-slit form. 1 3/4 turns lead chamfer. with spiral point on both sides for easy start to the cutting action and clean chip evacuation in the direction of cutting. Cutting direction: left-hand Tolerance class: DIN 13 6g Pitch: 0.7 mm External Dia. 20 mm Height: 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.