M8X0.5 HSS Round Die, Closed/Pre-Slit Form
- Mfr # 141050 8X0,5
- Zoro # G614388751
product price:Â
$
43.99
/ea
Key Features
Thread Type
MF
Die Material
HSS
Size
8X0.5 mm
Standards
EN 22568
Pitch
0.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 141050 8X0,5
- Zoro #
- G614388751
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Die Thread Size
- M8X0.5
- Size
- 8X0.5 mm
Details
- Item
- Die
- Thread Type
- MF
- Die Material
- HSS
- Standards
- EN 22568
- Pitch
- 0.5 mm
Description
Closed, pre-slit form, with tapered lead chamfer on both sides. 1 3/4 turns lead chamfer. Cutting direction: right-hand Tolerance class: DIN 13 6g Pitch: 0.5 mm External Dia. 25 mm Height: 9 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.