Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Reamer, H7 Tolerance, TiN Coated, 12 mm

  • Mfr # 163500 12

  • Zoro # G914483224


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
HSS E
Shank Type - Machining
Plain shank with h9
Finish - Machining
TiN
Shank Dia.
10 mm
Overall Length
151 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163500 12
Zoro #
G914483224
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
12 mm
Shank Dia.
10 mm
Overall Length
151 mm

Details

Item
Phillips bit
Material - Machining
HSS E
Shank Type - Machining
Plain shank with h9
Finish - Machining
TiN
Number of Flutes
6
Primary Material Application
for through holes

Description

With long flutes and left-hand helix. Even number of teeth with irregular spacing. Application: For reaming through holes, as the swarf is evacuated in the direction of cutting. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 44 mm Overhang L1: 106 mm Overall length L: 151 mm Number of cutting edges Z: 6 Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.