
Machine Reamer, H7 Tolerance, TiN Coated, 14 mm
Mfr # 163500 14
Zoro # G714483264
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
HSS E
Shank Type - Machining
Plain shank with h9
Finish - Machining
TiN
Number of Flutes
8
Primary Material Application
for through holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
163500 14
Zoro #
G714483264
UPC #
-
Country of Origin
Germany
Dimensions
Size - Decimal
14 mm
Shank Dia.
12.5 mm
Overall Length
160 mm
Details
Item
Phillips bit
Material - Machining
HSS E
Shank Type - Machining
Plain shank with h9
Finish - Machining
TiN
Number of Flutes
8
Primary Material Application
for through holes
Description
With long flutes and left-hand helix. Even number of teeth with irregular spacing. Application: For reaming through holes, as the swarf is evacuated in the direction of cutting. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 8 Tolerance: H7 Flute length Lc: 47 mm Overhang L1: 110 mm Overall length L: 160 mm Number of cutting edges Z: 8 Shank Dia. Ds: 12.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.