Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Reamer, Long, H7 Tolerance, Uncoated, 14 mm

  • Mfr # 163000 14

  • Zoro # G114483253


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
HSS E
Shank Type - Machining
Plain shank with h9
Finish - Machining
Uncoated
Primary Material Application
for through holes
Number of Flutes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163000 14
Zoro #
G114483253
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
14 mm
Shank Dia.
12.5 mm
Overall Length
160 mm

Details

Item
Phillips bit
Material - Machining
HSS E
Shank Type - Machining
Plain shank with h9
Finish - Machining
Uncoated
Primary Material Application
for through holes
Number of Flutes
8

Description

With long flutes and left-hand helix. From size 1.8 even number of teeth and uneven spacing. Up to size 3.7 both ends with external centers, from size 3.9 both ends with internal centers. Reamers finish ground for fit H7. Application: For reaming through holes. Also suitable for blind holes from 3.9 mm Dia. due to short chamfer lead. Note: Straight flute machine chucking reamers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.