Zoro Homepage

Magnetic Gripper, Diameter: 80mm

  • Mfr # 358711 80

  • Zoro # G415232451


product price: $1,433.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358711 80
Zoro #
G415232451
UPC #
-
Country of Origin
Germany

Description

optimized and safe working procedure. Collision protection when approaching thanks to compression spring safety compensation of 10mm. By exchanging the inserts, individual workpiece geometries can be automatically separated, transported and stored. Machine running times without long interruptions. High efficiency due to optimized utilisation. Significantly less contamination by oil mist. Permits unmanned operation. Reduces the risk of injuries. Can be used in all commonly-used Weldon arbors. Application: The tool can lift and release ferro-magnetic workpieces. Activation of the magnet by coolant IKZ or compressed air. Positive engagement of the machined workpiece by closure with the matching contour of the exchangeable plate, for transport to the desired destination within the machine room. Supplied with: Supplied with exchangeable plate 358716 with height 20 mm. Supplied with spring and clamping screw for the Weldon arbor. Dia D1: 20 mm Height H1: 98.5 mm Height H2: 48.5 mm Height H3: 12 mm Magnet Dia: 10 mm Magnet retaining force: 4.5 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.