Zoro Homepage
This item is Discontinued.
Garant Manual Vise for Drilling Machines, Jaw Width: 100mm 365035 100

Manual Vise for Drilling Machines, Jaw Width: 100mm (Discontinued)

  • Mfr # 365035 100
  • Zoro # G814913586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365035 100
Zoro #
G814913586
UPC #
-
Country of Origin
India

Description

Sturdy design with strong spindle. Jaws through hardened and ground. Precise clamping due to long flat guide. One jaw with horizontal and vertical prismatic profiles for round material, one jaw smooth. Both jaws are stepped at the top to clamp flat parts. The quick clamping in the area of the grooves makes it possible to process the clamped workpiece flexibly and efficiently at any desired position on the entire drilling machine table without re-clamping. Application: For clamping components on drilling machines. Material: Body and movable jaw made of special cast iron. Accuracy: Within 0.10 mm. Clamping range b: 143 mm Jaw height C: 32 mm Base body length a: 286 mm Base body width B: 174 mm Overall height c: 82 mm Clamping slot spacing: 141 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.