Zoro Homepage
This item is Discontinued.
Garant Manual Vise for Drilling Machines, Jaw Width: 120mm 365035 120

Manual Vise for Drilling Machines, Jaw Width: 120mm (Discontinued)

  • Mfr # 365035 120
  • Zoro # G114913576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365035 120
Zoro #
G114913576
UPC #
-
Country of Origin
India

Description

Sturdy design with strong spindle. Jaws through hardened and ground. Precise clamping due to long flat guide. One jaw with horizontal and vertical prismatic profiles for round material, one jaw smooth. Both jaws are stepped at the top to clamp flat parts. The quick clamping in the area of the grooves makes it possible to process the clamped workpiece flexibly and efficiently at any desired position on the entire drilling machine table without re-clamping. Application: For clamping components on drilling machines. Material: Body and movable jaw made of special cast iron. Accuracy: Within 0.10 mm. Clamping range b: 173 mm Jaw height C: 40 mm Base body length a: 340 mm Base body width B: 193 mm Overall height c: 90 mm Clamping slot spacing: 160 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.