Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marbling Point, Head Dia: 40 mm

  • Mfr # 552000 40

  • Zoro # G114420074


product price: $15.45
/ea
Sold in multiples of 10 for $154.50

Key Features

Diameter
6 mm
Abrasive Material
Silicon carbide (SiC)
Max. RPM
7500 RPM
Shaft length
40 mm
Head Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552000 40
Zoro #
G114420074
UPC #
-
Country of Origin
Romania

Dimensions

Diameter
6 mm
Shaft length
40 mm
Head Diameter
40 mm
Head length
30 mm

Details

Item
Polishing points
Abrasive Material
Silicon carbide (SiC)
Max. RPM
7500 RPM

Description

Silicon carbide SiC in 46 grit resiliently bonded in plastic PU and mounted on a backing pad, with 6 mm steel shank. Application: For marbling and decorative effects on steel, stainless steel, non-ferrous metals. Grinding medium code: SiC Head : 40 mm Head length: 30 mm Shank : 6 mm Shaft length: 40 mm maximum speed: 7500 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.