
Master Alu Carbide Burr for Aluminum, DLC Coated, Type: F1630 (Discontinued)
- Mfr # 543710 F1630
- Zoro # G414386728
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543710 F1630
Zoro #
G414386728
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
70 mm
Shank Diameter
8 mm
Head Diameter
16 mm
Head length
30 mm
Details
Shape
Round Arch
Type
F1630
Item
Burr
Tool material
Carbide DLC
Description
No chip adhesion and outstanding surface results. Shank 6mm. Suitable for use in roughing and finishing applications. With high-performance coating for longer tool life, less heat input and reduced chip adhesion. High rate of material removal. Smooth running. High-performance coating for low thermal stress, longer tool life, and improved chip evacuation. State-of-the-art substrate optimized for aluminium materials. Maximum tool life. GARANT burrs are manufactured from the highest quality carbide with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. The innovative tooth geometry permits a high metal removal rate and at the same time extremely smooth running and very good guidance. Extra-sturdy shank with 8 mm. Application: For the most demanding burring operations. optimized for machining hard and soft aluminium alloys, plastics, bronze and non-ferrous metals. Suitable for both manual use and industrial robots. For deburring, edge breaking, cleaning, weld and surface preparation. Note: Materials with poor thermal conductivity: Reduce speed in order to avoid overheating the burr and smearing. Shank : 8 mm Shape description: round arch Head : 16 mm Head length: 30 mm Overall length: 70 mm Shank : 8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.