
Master Alu Carbide Burr for Aluminum, Very Coarse, DLC Coated, Type: D1210
Mfr # 547600 D1210
Zoro # G814386557
product price:Â $37.29
/eaKey Features
Shape
Ball
Overall Length
51 mm
Head Diameter
12 mm
Head length
10 mm
Tool material
Carbide DLC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
547600 D1210
Zoro #
G814386557
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
51 mm
Head Diameter
12 mm
Head length
10 mm
Details
Shape
Ball
Item
Burr
Type
D1210
Tool material
Carbide DLC
Toothing grit designation
Very Coarse
Description
GARANT burrs are manufactured from the highest quality carbide with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. The newly developed innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. No chip adhesion and excellent surface results. Shank 6mm. Suitable for use in roughing and finishing applications. With high-performance coating for longer tool life, less heat input and reduced chip adhesion. High rate of material removal. Smooth running. High-performance coating for low thermal stress, longer tool life, and improved chip evacuation. State-of-the-art substrate optimized for aluminium materials. Maximum tool life. Application: optimized for machining hard and soft aluminum alloys, plastics, bronze and non-ferrous metals. Suitable for both manual and industrial robots. For deburring, edge breaking, cleaning, weld and surface preparation. Note: Materials with poor heat conductivity, reduce speed to avoid overheating of the burr and smearing. Shank : 6 mm Shape description: Ball Head : 12 mm Head length: 10 mm Overall length: 51 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.