
Master Alu PickPocket Solid Carbide End Mill, Long Reach, DLC Coated, 16 mm
Mfr # 202017 16
Zoro # G314382769
product price: $316.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202017 16
Zoro #
G314382769
UPC #
-
Country of Origin
Germany
Description
For roughing and finishing. Up to 2xD into solid material at very high feed rates and smooth cutting action. Very high feed rates when plunging vertically. Ramping capability up to 45 Deg. Very long overhang for safe machining of deep cavities. With the latest generation of DLC coating sp2. Advantage: optimized flute form, eccentric relief ground, generous chip spaces. Note: A minimum oversize of 0.1xD must be maintained for subsequent finishing operations. Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 42 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 25 mm Overhang length L1 incl. recess: 100 mm Recess Dia. D1: 15 mm Overall length L: 150 mm Shank Dia. Ds: 16 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.