Zoro Homepage

Master Alu PickPocket Solid Carbide End Mill, Uncoated, 7.7 mm

  • Mfr # 202002 7,7

  • Zoro # G314382448


product price: $63.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202002 7,7
Zoro #
G314382448
UPC #
-
Country of Origin
Germany

Description

For roughing and finishing. Up to 2 x D into solid material at very high feed rates and smooth cutting action. Very high feed rates when plunging vertically. Ramping capability up to 45 Deg. Advantage: optimized flute form, eccentric relief ground, generous chip spaces. Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 42 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 19 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 7.5 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.