
Master Alu PickPocket Solid Carbide Roughing End Mill, DLC Coated, 11.7 mm
Mfr # 202004 11,7
Zoro # G311460743
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Carbide
Overall Length
83 mm
Number of Flutes
3
Finish
DLC
Type
W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202004 11,7
Zoro #
G311460743
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
11.7 mm
Overall Length
83 mm
Length of Cut
26 mm
Shank Dia.
12 mm
Details
Material
Solid Carbide
Number of Flutes
3
Finish
DLC
Type
W
Series
Master Alu
Shank Type
DIN 6535 HA to h6
Helix Angle
42 deg
Standard
DIN 6527
Machining Strategy
HPC
Helix Angle Type
Unequal Spacing
Shank Tolerance
h6
Color Ring
Yellow
Item
End Mill
Direction of Infeed
horizontal, oblique and vertical
Description
Master Alu PickPocket Solid Carbide Roughing End Mill, DLC Coated, 11.7 mm. Version: With the latest generation of DLC coating sp2. For roughing and finishing. Up to 2 x D into solid material at very high feed rates and smooth cutting action. Very high feed rates when plunging vertically. Ramping capability up to 45 Deg . Advantage: optimized flute form- eccentric relief ground- generous chip spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.