Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Alu PickPocket Solid Carbide Roughing End Mill, DLC Coated, 16 mm

  • Mfr # 202004 16

  • Zoro # G711460459


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Carbide
Overall Length
92 mm
Number of Flutes
3
Finish
DLC
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202004 16
Zoro #
G711460459
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
16 mm
Overall Length
92 mm
Length of Cut
31 mm
Shank Dia.
16 mm

Details

Material
Solid Carbide
Number of Flutes
3
Finish
DLC
Series
Master Alu
Shank Type
DIN 6535 HA to h6
Type
W
Helix Angle
42 deg
Shank Tolerance
h6
Helix Angle Type
Unequal Spacing
Machining Strategy
HPC
Item
End Mill
Color Ring
Yellow
Standard
DIN 6527
Direction of Infeed
horizontal, oblique and vertical

Description

Master Alu PickPocket Solid Carbide Roughing End Mill, DLC Coated, 16 mm. Version: With the latest generation of DLC coating sp2. For roughing and finishing. Up to 2 x D into solid material at very high feed rates and smooth cutting action. Very high feed rates when plunging vertically. Ramping capability up to 45 Deg . Advantage: optimized flute form- eccentric relief ground- generous chip spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.