Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Alu PickPocket Solid Carbide Torus End Mill, for Aluminum, DLC Coated, 16/4.0 mm

  • Mfr # 206257 16/4,0

  • Zoro # G114383393


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206257 16/4,0
Zoro #
G114383393
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
16 mm

Description

Cutting edge length to DIN 6527. Tolerance: Corner radius R1 = ± 0.01 mm. Application: Especially for high speed machining in mould and tool making for copy milling. No. of teeth Z: 3 Helix angle: 42 degrees Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 31 mm Corner radius R1: 4 mm Overhang length L1 incl. recess: 58 mm Recess Dia. D1: 15.8 mm Overall length L: 108 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.