Master Alu PickPocket Solid Carbide Torus End Mill, for Aluminum, DLC Coated, 20/5.0 mm

  • Mfr # 206257 20/5,0

  • Zoro # G414383949


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206257 20/5,0
Zoro #
G414383949
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
20 mm

Description

Cutting edge length to DIN 6527. Tolerance: Corner radius R1 = ± 0.01 mm. Application: Especially for high speed machining in mould and tool making for copy milling. No. of teeth Z: 3 Helix angle: 42 degrees Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 41 mm Corner radius R1: 5 mm Overhang length L1 incl. recess: 74 mm Recess Dia. D1: 19.8 mm Overall length L: 126 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.