
Master Alu SlotMachine Solid Carbide Roughing End Mill, Coolant Through, DLC Coated, 16 mm
Mfr # 205267 16
Zoro # G214383965
product price: $371.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205267 16
Zoro #
G214383965
UPC #
-
Country of Origin
Germany
Description
For roughing. Special profile for machining non-ferrous metals. Significant reduction in the chip volume due to targeted chip fragmentation using the special cutter geometry. Improved chip evacuation due to central through-coolant. Note: For HB shanks use order no. 205268. hmax: The values stated in the table are maximum values. aemax is 0.2 x D for TPC machining. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 35 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 48 mm Overhang length L1 incl. recess: 58 mm Recess Dia. D1: 15 mm Overall length L: 108 mm Shank Dia. Ds: 16 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.