
Master Alu SlotMachine Solid Carbide Roughing End Mill, DLC Coated, 12 mm
Mfr # 205265 12
Zoro # G114384000
product price: $193.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205265 12
Zoro #
G114384000
UPC #
-
Country of Origin
Germany
Description
For roughing. Special profile for machining non-ferrous metals. Advantage: optimized flute form, eccentric relief ground, generous chip spaces. Up to 2 x D into solid material at very high feed rates and smooth cutting action. Ramping capability up to 45 Deg. Very high feed rates when plunging vertically, thanks to special plunging geometry. Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 35 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 36 mm Overhang length L1 incl. recess: 46 mm Recess Dia. D1: 11 mm Overall length L: 93 mm Shank Dia. Ds: 12 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.