Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Alu SlotMachine Solid Carbide Roughing End Mill, DLC Coated, 20 mm

  • Mfr # 205250 20

  • Zoro # G114383508


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205250 20
Zoro #
G114383508
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
20 mm

Description

For roughing. Special profile for machining non-ferrous metals. Advantage: optimized flute form, eccentric relief ground, generous chip spaces. Up to 2 x D into solid material at very high feed rates and smooth cutting action. Ramping capability up to 45 Deg. Very high feed rates when plunging vertically, thanks to special plunging geometry. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 35 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 41 mm Overhang length L1 incl. recess: 52 mm Recess Dia. D1: 19 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.