Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Alu SlotMachine Solid Carbide TPC Torus End Mill, for Aluminum, DLC Coated, 10/0.5 mm

  • Mfr # 206258 10/0,5

  • Zoro # G414383871


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206258 10/0,5
Zoro #
G414383871
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
10 mm

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping non-ferrous materials. With a new knurled profile, optimized for higher feed rates. Tremendous bending strength due to the use of an innovative micrograin substrate. No. of teeth Z: 3 Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 41 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 50 mm Recess Dia. D1: 9.5 mm Overall length L: 90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.