
Master Alu SlotMachine Solid Carbide TPC Torus End Mill, for Aluminum, DLC Coated, 20/3.0 mm
Mfr # 206258 20/3,0
Zoro # G814383907
product price: $558.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
20 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206258 20/3,0
Zoro #
G814383907
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
20 mm
Description
Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping non-ferrous materials. With a new knurled profile, optimized for higher feed rates. Tremendous bending strength due to the use of an innovative micrograin substrate. No. of teeth Z: 4 Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 82 mm Corner radius R1: 3 mm Overhang length L1 incl. recess: 100 mm Recess Dia. D1: 19 mm Overall length L: 150 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.