
Master ALU Solid Carbide End Mill, DLC Coated, 10 mm
Mfr # 202512 10
Zoro # G314383940
product price: $115.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202512 10
Zoro #
G314383940
UPC #
-
Country of Origin
Germany
Description
Extra sharp cutting edges. Dimensions similar to DIN6527. For roughing and finishing.Up to 2xD into solid material at very high feed rates and smooth cutting action. With the latest generation of DLC coating sp2. Note: Successor product to No. 202515. Tolerance nominal Dia. h6 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 25 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 9.2 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.