
Master Alu Solid Carbide End Mill, DLC Coated, 6 mm
Mfr # 203204 6
Zoro # G314381342
product price: $86.55
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203204 6
Zoro #
G314381342
UPC #
-
Country of Origin
Germany
Description
For finishing operations. Special geometry for optimum chip evacuation. Unequal spacing gives high intrinsic stability and smooth cutting action. For profile milling as a finishing operation. Note: Order the uncoated version using No. 203208. Tolerance nominal Dia. h6 No. of teeth Z: 5 Helix angle: 38 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 5 Flute length Lc: 24 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 5.8 mm Overall length L: 65 mm Shank Dia. Ds: 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.