Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Alu Solid Carbide End Mill, DLC Coated, 8 mm

  • Mfr # 203204 8

  • Zoro # G314381311


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203204 8
Zoro #
G314381311
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
8 mm

Description

For finishing operations. Special geometry for optimum chip evacuation. Unequal spacing gives high intrinsic stability and smooth cutting action. For profile milling as a finishing operation. Note: Order the uncoated version using No. 203208. Tolerance nominal Dia. h6 No. of teeth Z: 5 Helix angle: 38 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 5 Flute length Lc: 32 mm Overhang length L1 incl. recess: 40 mm Recess Dia. D1: 7.8 mm Overall length L: 75 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.